Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, L
Mfr # AG20-CL-L-8
Zoro # G009753904
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Includes Hood Yes
- ATPV Rating 20 cal/sq cm
- Maximum Chest Size 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-L-8
- Zoro # G009753904
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Chest Size | 40 |
Minimum Waist Size | 38 in |
Minimum Chest Size | 44 |
Glove Size | 8 |
Maximum Waist Size | 46 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Hood | Yes |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 3 |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Coat, Leggings |
Includes Gloves | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size L, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724210RB)
- ZORO SELECT Replacement Cleats, 1/2 x 1/2 In, PK30 (CLEAT-30)
- RACK’EM RACKS RackEm Racks 3016 English MSDS Station 1.5 in. Ring - Holds 275-300 sheets (3016)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD09 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 09 (KIT2CV08MD09)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing