Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, L
Mfr # AG20-CL-L-12
Zoro # G809753937
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- ATPV Rating 20 cal/sq cm
- Minimum Chest Size 44
- Hood/Face Shield Maximum Arc Flash Protection 20 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-L-12
- Zoro # G809753937
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Minimum Chest Size | 44 |
Minimum Waist Size | 38 in |
Maximum Waist Size | 46 |
Maximum Chest Size | 40 |
Glove Size | 12 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
ATPV Rating | 20 cal/sq cm |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Face Shield | Yes |
Includes Glove Protectors | No |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Coat, Leggings |
Garment Material Trade Name | Ultrasoft |
Includes Carrying Bag | Yes |
Includes Safety Glasses | Yes |
Includes Gloves | Yes |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 3 |
Description
Arc Flash Coat and Legging Kit, Navy, Size L, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L (CM2010)
- YOUNG BROS STAMP WORKS Heavy Duty Number Set, 1/16in H, Gothic (01093)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-368/L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing