Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, L
Mfr # AG20-CL-L-11
Zoro # G209754008
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- ATPV Rating 20 cal/sq cm
- Garment Material Trade Name Ultrasoft
- Clothing Included Coat, Leggings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-L-11
- Zoro # G209754008
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Minimum Waist Size | 38 in |
Glove Size | 11 |
Maximum Chest Size | 40 |
Minimum Chest Size | 44 |
Maximum Waist Size | 46 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
ATPV Rating | 20 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Coat, Leggings |
Includes Glove Protectors | No |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Arc Flash PPE Category | 3 |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Face Shield | Yes |
Includes Gloves | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size L, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1607-8W)
- NOTRAX 56 ft. L x PVC Foam, 1/2" Thick (419S0356BY)
- ONYX Vest, Movevent Curve, Blue, M/L (122000-500-040-16)
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG3X-WB-PP)
- Chicago Protective Apparel Workwear and Protective Clothing