Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, L
Mfr # AG12-CL-L-9.5
Zoro # G209753865
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- ATPV Rating 12 cal/sq cm
- Includes Glove Protectors Yes
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-L-9.5
- Zoro # G209753865
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Glove Size | 9.5 |
Maximum Waist Size | 46 |
Minimum Waist Size | 38 in |
Maximum Chest Size | 40 |
Minimum Chest Size | 44 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
ATPV Rating | 12 cal/sq cm |
Includes Glove Protectors | Yes |
Includes Carrying Bag | Yes |
Glove Material | Leather, Rubber |
Includes Gloves | Yes |
Standards | ASTM 1506 |
Includes Face Shield | Yes |
Clothing Included | Coat, Leggings |
Arc Flash PPE Category | 3 |
Visor Visibility Type | True Color |
Garment Material Trade Name | Ultrasoft |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Hood | Yes |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Includes Safety Glasses | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size L, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14x10 In., English, U1-1019-RD_14X10 (U1-1019-RD_14X10)
- DUNLOP Size 7 Men's Steel Rubber Boot, Gray (8798200)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist 2XL (GW9012XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SC40NGXL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing