Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, L
Mfr # AG12-CL-L-11
Zoro # G309753864
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Includes Hood Yes
- Includes Glove Protectors Yes
- Visor Visibility Type True Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-L-11
- Zoro # G309753864
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Waist Size | 46 |
Maximum Chest Size | 40 |
Glove Size | 11 |
Minimum Chest Size | 44 |
Minimum Waist Size | 38 in |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Hood | Yes |
Includes Glove Protectors | Yes |
Visor Visibility Type | True Color |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Ultrasoft |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Clothing Included | Coat, Leggings |
Standards | ASTM 1506 |
ATPV Rating | 12 cal/sq cm |
Includes Face Shield | Yes |
Includes Safety Glasses | Yes |
Glove Material | Leather, Rubber |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size L, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWHLG0025NS)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT LG 30/Cs (44453)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-SM-NR)
- Chicago Protective Apparel Workwear and Protective Clothing