Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG32-CL-5XL-12
Zoro # G809754002
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Glove Size 12
- ATPV Rating 32 cal/sq cm
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-5XL-12
- Zoro # G809754002
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Glove Size | 12 |
Minimum Chest Size | 64 |
Minimum Waist Size | 58 in |
Maximum Waist Size | 66 |
Maximum Chest Size | 60 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
ATPV Rating | 32 cal/sq cm |
Includes Hood | Yes |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Coat, Leggings |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Includes Carrying Bag | Yes |
Includes Face Shield | Yes |
Includes Safety Glasses | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Glove Protectors | No |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Visor Visibility Type | True Color |
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Natural Rubber Latex, Powder-Free, M (9), 100 PK, White (D14-00-009-100)
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 (420)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Stretch Nylon (G-EXMOU-02-S)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- Chicago Protective Apparel Workwear and Protective Clothing