Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG32-CL-5XL-11
Zoro # G609754035
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Minimum Chest Size 64
- Garment Material Trade Name Ultrasoft
- Arc Flash PPE Category 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-5XL-11
- Zoro # G609754035
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Chest Size | 64 |
Maximum Waist Size | 66 |
Maximum Chest Size | 60 |
Glove Size | 11 |
Minimum Waist Size | 58 in |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Garment Material Trade Name | Ultrasoft |
Arc Flash PPE Category | 3 |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Gloves | Yes |
ATPV Rating | 32 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Coat, Leggings |
Includes Hood | Yes |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter F 1 pc, 6PK (840808)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (19L492)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08XL12 8 cal/cm2 Arc Flash Kit with FR Coverall, XL, Glove Size 12 (KIT2CV08XL12)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing