Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG32-CL-5XL-10.5
Zoro # G609753977
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Glove Protectors No
- Maximum Waist Size 66
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-5XL-10.5
- Zoro # G609753977
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Waist Size | 66 |
Maximum Chest Size | 60 |
Minimum Waist Size | 58 in |
Glove Size | 10.5 |
Minimum Chest Size | 64 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Includes Gloves | Yes |
Visor Visibility Type | True Color |
Includes Hood | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Clothing Included | Coat, Leggings |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
ATPV Rating | 32 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX DOOR MAT FLR FLNT 18X24"" (10372026)
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 2XL (FRTC4B-2XL)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits