Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG20-CL-5XL-9.5
Zoro # G209753896
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Includes Hood Yes
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-5XL-9.5
- Zoro # G209753896
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Chest Size | 60 |
Maximum Waist Size | 66 |
Minimum Waist Size | 58 in |
Minimum Chest Size | 64 |
Glove Size | 9.5 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Hood | Yes |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
ATPV Rating | 20 cal/sq cm |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Clothing Included | Coat, Leggings |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Gloves | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Safety Glasses | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Orange Economy Safety Vest, 4X-Large, Class 2 (MV327C-2 4XL)
- NUGEAR Foam Latex Coated Glove, Blue Shell, M (LX292M1)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1218-L-15237)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-5X)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing