Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG20-CL-5XL-9
Zoro # G209753902
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Glove Protectors No
- Hood/Face Shield Maximum Arc Flash Protection 20 cal/sq cm
- Garment Material Trade Name Ultrasoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-5XL-9
- Zoro # G209753902
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Waist Size | 58 in |
Maximum Waist Size | 66 |
Minimum Chest Size | 64 |
Glove Size | 9 |
Maximum Chest Size | 60 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Glove Protectors | No |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Includes Gloves | Yes |
Arc Flash PPE Category | 3 |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
ATPV Rating | 20 cal/sq cm |
Clothing Included | Coat, Leggings |
Includes Hood | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Carrying Bag | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- NMC Notice Non-Potable Water Sign, N322A (N322A)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-9)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1077-RD_10X7)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- Chicago Protective Apparel Workwear and Protective Clothing