Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG20-CL-5XL-10
Zoro # G809753906
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Maximum Waist Size 66
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
- Clothing Included Coat, Leggings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-5XL-10
- Zoro # G809753906
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Waist Size | 66 |
Minimum Chest Size | 64 |
Maximum Chest Size | 60 |
Minimum Waist Size | 58 in |
Glove Size | 10 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Coat, Leggings |
Arc Flash PPE Category | 3 |
Includes Safety Glasses | Yes |
ATPV Rating | 20 cal/sq cm |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Includes Gloves | Yes |
Includes Glove Protectors | No |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Visor Visibility Type | True Color |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Chemical PPE Station Chemical With Symbol, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10563)
- MCR SAFETY Leather Welding Bib W Snaps 20 Length (38120MW)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Leopard, 20PK (WCKN95)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2ASW15A000)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08XL12 8 cal/cm2 Arc Flash Kit with FR Coverall, XL, Glove Size 12 (KIT2CV08XL12)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits