Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG12-CL-5XL-9.5
Zoro # G209753919
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Glove Protectors Yes
- Clothing Included Coat, Leggings
- Standards ASTM 1506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-5XL-9.5
- Zoro # G209753919
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Waist Size | 66 |
Maximum Chest Size | 60 |
Minimum Chest Size | 64 |
Glove Size | 9.5 |
Minimum Waist Size | 58 in |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Glove Protectors | Yes |
Clothing Included | Coat, Leggings |
Standards | ASTM 1506 |
Arc Flash PPE Category | 3 |
Includes Safety Glasses | Yes |
Visor Visibility Type | True Color |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Carrying Bag | Yes |
Includes Gloves | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Hood | Yes |
ATPV Rating | 12 cal/sq cm |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Glove Material | Leather, Rubber |
Includes Face Shield | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Rain Suit, 3X-Large, Yellow (40-SD FR 3XL)
- ERGODYNE Glove Clip, Black, 9" (3400)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- SALISBURY Lineman Gloves, Class 0, Red, Sz 8-1/2, PR (E011R/8H)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits