Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 5XL
Mfr # AG12-CL-5XL-8.5
Zoro # G209753889
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Glove Protectors Yes
- Standards ASTM 1506
- Arc Flash PPE Category 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-5XL-8.5
- Zoro # G209753889
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Glove Size | 8.5 |
Maximum Chest Size | 60 |
Minimum Chest Size | 64 |
Maximum Waist Size | 66 |
Minimum Waist Size | 58 in |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Glove Protectors | Yes |
Standards | ASTM 1506 |
Arc Flash PPE Category | 3 |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Clothing Included | Coat, Leggings |
Includes Hood | Yes |
Garment Material Trade Name | Ultrasoft |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Includes Gloves | Yes |
Glove Material | Leather, Rubber |
ATPV Rating | 12 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size 5XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Detectable Marking Tape-Red-6" X 1000' (15300)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHLG0025NF)
- MSA SAFETY Safety Glasses, Blue Anti-Fog, Scratch-Resistant (10008179)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits