Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 4XL
Mfr # AG32-CL-4XL-9
Zoro # G609753984
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Includes Safety Glasses Yes
- Arc Flash PPE Category 3
- Includes Glove Protectors No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-4XL-9
- Zoro # G609753984
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Chest Size | 62 |
Minimum Chest Size | 60 |
Minimum Waist Size | 54 in |
Glove Size | 9 |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 3 |
Includes Glove Protectors | No |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Clothing Included | Coat, Leggings |
Includes Carrying Bag | Yes |
Visor Visibility Type | True Color |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
ATPV Rating | 32 cal/sq cm |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Gloves | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Hood | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, M, 30", Green (1038-M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, L, 1 PR (N6464L)
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (714)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- Chicago Protective Apparel Workwear and Protective Clothing