Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 4XL
Mfr # AG32-CL-4XL-8.5
Zoro # G809754040
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Maximum Chest Size 62
- Arc Flash PPE Category 3
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-4XL-8.5
- Zoro # G809754040
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Chest Size | 62 |
Minimum Chest Size | 60 |
Maximum Waist Size | 56 |
Minimum Waist Size | 54 in |
Glove Size | 8.5 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 32 cal/sq cm |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Carrying Bag | Yes |
Clothing Included | Coat, Leggings |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Includes Glove Protectors | No |
Visor Visibility Type | True Color |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- 3M Chemical Sorbent Folded Spill Kit C-SKFL5/07175, 5 Gallons, 3 Each/Case (C-SKFL5)
- SUPER ANCHOR SAFETY Extender Web Lanyard A-End Aluminum Carabiner 5006-Z B-End Small D-Ring. (6002-C)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (480267)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits