Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 4XL
Mfr # AG32-CL-4XL-12
Zoro # G009754000
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Includes Face Shield Yes
- Garment Material Trade Name Ultrasoft
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-4XL-12
- Zoro # G009754000
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Minimum Chest Size | 60 |
Minimum Waist Size | 54 in |
Maximum Waist Size | 56 |
Maximum Chest Size | 62 |
Glove Size | 12 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Face Shield | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Safety Glasses | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Gloves | Yes |
Clothing Included | Coat, Leggings |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Includes Hood | Yes |
ATPV Rating | 32 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Includes Carrying Bag | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice This Is Not An Entrance Sign, N351AB (N351AB)
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (6622)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits