Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 4XL
Mfr # AG32-CL-4XL-10
Zoro # G209754145
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Maximum Waist Size 56
- Arc Flash PPE Category 3
- Hood/Face Shield Maximum Arc Flash Protection 32 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-4XL-10
- Zoro # G209754145
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Waist Size | 56 |
Maximum Chest Size | 62 |
Glove Size | 10 |
Minimum Chest Size | 60 |
Minimum Waist Size | 54 in |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
ATPV Rating | 32 cal/sq cm |
Includes Face Shield | Yes |
Includes Carrying Bag | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Glove Protectors | No |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Clothing Included | Coat, Leggings |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Coat and Legging Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 9, M, Black, Composite, PR (A7248-M)
- WYK Acidsafe Liquid, Bulk Kit, 5 gal. Cube (AN3305)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing