Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 4XL
Mfr # AG20-CL-4XL-9
Zoro # G309754045
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Visor Visibility Type True Color
- Includes Safety Glasses Yes
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-4XL-9
- Zoro # G309754045
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Minimum Waist Size | 54 in |
Maximum Chest Size | 62 |
Glove Size | 9 |
Minimum Chest Size | 60 |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Hood | Yes |
Clothing Included | Coat, Leggings |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
ATPV Rating | 20 cal/sq cm |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Description
Arc Flash Coat and Legging Kit, Navy, Size 4XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-17-489-3 (THT-17-489-3)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035YB)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Black (GPNB46100)
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGL-WB)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing