Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 4XL
Mfr # AG20-CL-4XL-12
Zoro # G209753995
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Includes Face Shield Yes
- Minimum Waist Size 54 in
- Glove Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-4XL-12
- Zoro # G209753995
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Minimum Waist Size | 54 in |
Glove Size | 12 |
Minimum Chest Size | 60 |
Maximum Chest Size | 62 |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Face Shield | Yes |
Includes Gloves | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Clothing Included | Coat, Leggings |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
ATPV Rating | 20 cal/sq cm |
Includes Hood | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Arc Flash PPE Category | 3 |
Includes Glove Protectors | No |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size 4XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS ID PANEL, BLACK (MA39-002)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H (406YLW)
- MELLOW WALK SAFETY Men's Safety Athletic Lace UpShoe, ESD, Size 10, 2E Width (584072BLK100)
- DURABLE CORP 3' X 5' Black Anti-Fatigue Mat (418S35BK)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing