Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 4XL
Mfr # AG12-CL-4XL-8
Zoro # G809753975
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Maximum Chest Size 62
- Includes Carrying Bag Yes
- Headwear Included Face Shield, Hard Hat, Safety Glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-4XL-8
- Zoro # G809753975
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Chest Size | 62 |
Minimum Waist Size | 54 in |
Glove Size | 8 |
Minimum Chest Size | 60 |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Carrying Bag | Yes |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Visor Visibility Type | True Color |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 12 cal/sq cm |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Includes Glove Protectors | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Glove Material | Leather, Rubber |
Standards | ASTM 1506 |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Includes Face Shield | Yes |
Clothing Included | Coat, Leggings |
Description
Arc Flash Coat and Legging Kit, Navy, Size 4XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Food Preparation Sink Only Sign, Landscape (OS-NS-D-710-L-12835)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-10)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- Chicago Protective Apparel Workwear and Protective Clothing