Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 3XL
Mfr # AG32-CL-3XL-9
Zoro # G209754206
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Minimum Waist Size 50 in
- Includes Face Shield Yes
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-3XL-9
- Zoro # G209754206
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Waist Size | 50 in |
Glove Size | 9 |
Maximum Chest Size | 58 |
Maximum Waist Size | 52 |
Minimum Chest Size | 56 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Face Shield | Yes |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Arc Flash PPE Category | 3 |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Glove Protectors | No |
Clothing Included | Coat, Leggings |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 32 cal/sq cm |
Includes Gloves | Yes |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size 3XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- HEXARMOR Coated Gloves, Polyurethane, Gray, 2XL, PR (2085-XXL (11))
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- PIONEER Tricot Safety Vest, Green, Medium, 2 Stripe (V1025160U-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- Chicago Protective Apparel Workwear and Protective Clothing