Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 3XL
Mfr # AG32-CL-3XL-8
Zoro # G809754149
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Includes Gloves Yes
- Includes Safety Glasses Yes
- Arc Flash PPE Category 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-3XL-8
- Zoro # G809754149
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Chest Size | 56 |
Minimum Waist Size | 50 in |
Maximum Waist Size | 52 |
Glove Size | 8 |
Maximum Chest Size | 58 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 3 |
ATPV Rating | 32 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Garment Material Trade Name | Ultrasoft |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Clothing Included | Coat, Leggings |
Includes Face Shield | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 3XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size 2X (I-44)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Hood wFans (ARC40KITFANNG-XL-NR)
- Chicago Protective Apparel Workwear and Protective Clothing