Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 3XL
Mfr # AG12-CL-3XL-8.5
Zoro # G309754007
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Minimum Waist Size 50 in
- Glove Size 8.5
- Garment Material Trade Name Ultrasoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-3XL-8.5
- Zoro # G309754007
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Waist Size | 50 in |
Glove Size | 8.5 |
Maximum Chest Size | 58 |
Minimum Chest Size | 56 |
Maximum Waist Size | 52 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Garment Material Trade Name | Ultrasoft |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
Glove Material | Leather, Rubber |
Clothing Included | Coat, Leggings |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Carrying Bag | Yes |
Standards | ASTM 1506 |
Includes Glove Protectors | Yes |
Includes Hood | Yes |
Includes Face Shield | Yes |
ATPV Rating | 12 cal/sq cm |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Description
Arc Flash Coat and Legging Kit, Navy, Size 3XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 12MEN (FQ0007465)
- TAPCO Traffic Sign, 36 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (373-05103B)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-06)
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (14110430)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08XL12 8 cal/cm2 Arc Flash Kit with FR Coverall, XL, Glove Size 12 (KIT2CV08XL12)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits