Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 2XL
Mfr # AG32-CL-2XL-11
Zoro # G709754096
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
- Maximum Chest Size 54
- Clothing Included Coat, Leggings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-CL-2XL-11
- Zoro # G709754096
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Chest Size | 54 |
Minimum Chest Size | 52 |
Maximum Waist Size | 48 |
Minimum Waist Size | 46 in |
Glove Size | 11 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Coat, Leggings |
Arc Flash PPE Category | 3 |
Includes Carrying Bag | Yes |
Includes Safety Glasses | Yes |
Includes Gloves | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
ATPV Rating | 32 cal/sq cm |
Includes Glove Protectors | No |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Hood | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MPact Leather Large 10 TanBlack (MECLMP-75-010)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Orange/Black, Ribbed Nylon (SDX2-03-M)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, XL (LUX-TJR-YXL)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (MOUD11BPF)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGXL-PP)
- Chicago Protective Apparel Workwear and Protective Clothing