Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 2XL
Mfr # AG20-CL-3XL-8.5
Zoro # G009753959
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Visor Visibility Type True Color
- Glove Size 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-3XL-8.5
- Zoro # G009753959
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Glove Size | 8.5 |
Maximum Chest Size | 58 |
Minimum Waist Size | 50 in |
Maximum Waist Size | 52 |
Minimum Chest Size | 56 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 3 |
ATPV Rating | 20 cal/sq cm |
Includes Gloves | Yes |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Includes Face Shield | Yes |
Clothing Included | Coat, Leggings |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Hood | Yes |
Garment Material Trade Name | Ultrasoft |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Safety Glasses | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- ECOLAB FOOD SAFETY Biohazard Response Spill Kit (50258-91-11)
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits