Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 2XL
Mfr # AG20-CL-3XL-12
Zoro # G209754275
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Maximum Chest Size 58
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
- Minimum Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-3XL-12
- Zoro # G209754275
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Chest Size | 58 |
Minimum Waist Size | 50 in |
Minimum Chest Size | 56 |
Glove Size | 12 |
Maximum Waist Size | 52 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Face Shield | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 20 cal/sq cm |
Includes Gloves | Yes |
Clothing Included | Coat, Leggings |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Includes Hood | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Kneeling Mat, 28 x 16, In, Black (22EN47)
- BRONER Washed Cotton Baseball Cap (48-76-527G)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- Chicago Protective Apparel Workwear and Protective Clothing