Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 2XL
Mfr # AG20-CL-3XL-10
Zoro # G309754274
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Includes Gloves Yes
- Maximum Waist Size 52
- Clothing Included Coat, Leggings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-3XL-10
- Zoro # G309754274
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Waist Size | 52 |
Maximum Chest Size | 58 |
Glove Size | 10 |
Minimum Chest Size | 56 |
Minimum Waist Size | 50 in |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Gloves | Yes |
Clothing Included | Coat, Leggings |
Garment Material Trade Name | Ultrasoft |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 3 |
Includes Glove Protectors | No |
Includes Hood | Yes |
Includes Safety Glasses | Yes |
Includes Face Shield | Yes |
Includes Carrying Bag | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Description
Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Rescue Utility Kit (SRS15300)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RD_14x10)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- Chicago Protective Apparel Workwear and Protective Clothing