Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 2XL
Mfr # AG20-CL-2XL-10
Zoro # G209754176
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Includes Face Shield Yes
- Includes Hood Yes
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-CL-2XL-10
- Zoro # G209754176
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Chest Size | 54 |
Minimum Waist Size | 46 in |
Maximum Waist Size | 48 |
Glove Size | 10 |
Minimum Chest Size | 52 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Face Shield | Yes |
Includes Hood | Yes |
Includes Gloves | Yes |
ATPV Rating | 20 cal/sq cm |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Clothing Included | Coat, Leggings |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- MCR SAFETY Industry Grade, Cow Grain Driver, PK12 (3213XXXL)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Small (12 pair) (48-22-8925B)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGM-LF-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing