Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 2XL
Mfr # AG12-CL-2XL-9
Zoro # G309754052
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Minimum Chest Size 52
- Includes Hood Yes
- Standards ASTM 1506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-2XL-9
- Zoro # G309754052
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Minimum Chest Size | 52 |
Minimum Waist Size | 46 in |
Maximum Chest Size | 54 |
Maximum Waist Size | 48 |
Glove Size | 9 |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
Includes Hood | Yes |
Standards | ASTM 1506 |
Includes Gloves | Yes |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Includes Carrying Bag | Yes |
Glove Material | Leather, Rubber |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Includes Glove Protectors | Yes |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Safety Glasses | Yes |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Coat, Leggings |
ATPV Rating | 12 cal/sq cm |
Description
Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, XL, Black, PR (N9690FCXL)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing