Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Coat and Legging Kit, Navy, 2XL
Mfr # AG12-CL-2XL-10.5
Zoro # G309754113
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- ATPV Rating 12 cal/sq cm
- Visor Visibility Type True Color
- Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CL-2XL-10.5
- Zoro # G309754113
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Glove Size | 10.5 |
Maximum Chest Size | 54 |
Maximum Waist Size | 48 |
Minimum Chest Size | 52 |
Minimum Waist Size | 46 in |
Details
Item | Arc Flash Coat and Legging Kit |
Color | Navy |
ATPV Rating | 12 cal/sq cm |
Visor Visibility Type | True Color |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield |
Includes Glove Protectors | Yes |
Includes Safety Glasses | Yes |
Clothing Included | Coat, Leggings |
Includes Hood | Yes |
Includes Gloves | Yes |
Includes Carrying Bag | Yes |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Glove Material | Leather, Rubber |
Garment Material Trade Name | Ultrasoft |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Standards | ASTM 1506 |
Includes Face Shield | Yes |
Description
Arc Flash Coat and Legging Kit, Navy, Size 2XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- KEEN Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog (1023220)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - White (H1-CH-01)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing