Shop All Air Impact Wrenches
Chicago Pneumatic
WRENCH 1 AIR SUPER HD
Mfr # CPT5000
Zoro # G807818775
product price: $2,574.99
/ea
Free Shipping & Returns
$2,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 0.5 "
- Blows per Minute 540
- Square Drive Size 1"
- Torque Range 240-2,800 Nm (forward)
- Features Our strongest and most powerful 1" impact with an extended anvil; Operator productivity; Convenient reverse valve for ease of use; Ideal for high volume tire work on trucks, buses, and heavy equipment; 1" impact wrench; Rocking dog clutch; 4-position power settings throttle for ease of use; Convenient reverse valve; Plus 7" extended anvil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CPT5000
- Zoro # G807818775
- UPC # 15451413002
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1" |
Overall Length | 22.5" |
Min. hose size | 1/2" |
Details
Air Inlet | 0.5 " |
Blows per Minute | 540 |
Torque Range | 240-2,800 Nm (forward) |
Features | Our strongest and most powerful 1" impact with an extended anvil; Operator productivity; Convenient reverse valve for ease of use; Ideal for high volume tire work on trucks, buses, and heavy equipment; 1" impact wrench; Rocking dog clutch; 4-position power settings throttle for ease of use; Convenient reverse valve; Plus 7" extended anvil |
Average CFM @ 15 Second Run Time | 11.88 cfm |
Actual air consumption | 52 cfm |
Vibration (ISO-28927-2) | 8.5 m/s |
Free speed | 3700 rpm |
Sound Power | 114 db(A) |
Vibration K (ISO-28927-2) | 2.6 m/s |
Socket retainer | Dual (hole+friction) |
Maximum Torque (reverse) | 3390 Nm |
Noise level | 103 db(A) |
Clutch type | Pinless rocking dog |
Vibration (ISO-8662-7) | 8.9 m/s |
Handle type | D-Handle Inside Trigger |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- PROTO 1/2" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5362FL)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-332)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Impact Wrench 3600 ft.-lb. (CP6120-D35H)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7739)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8222-P)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- CHICAGO PNEUMATIC $3/4" Stubby Impact Wrench (CP7762)
- CHICAGO PNEUMATIC 1" D-Handle Impact Wrench 2500 ft.-lb. (CP5000)
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- Chicago Pneumatic Air Impact Wrenches