Shop All Pneumatic Tool Parts
Chicago Pneumatic
Wheel Guard 7 In.
Mfr # C139081
Zoro # G9631133
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand CHICAGO PNEUMATIC
- For Use With Mfr. Model Number CP857
- Series C
- Includes Mounting Hardware
- Compatible with Brand Chicago Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # C139081
- Zoro # G9631133
- UPC # 015451276690
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Wheel Guard 7" |
Fits Brand | CHICAGO PNEUMATIC |
For Use With Mfr. Model Number | CP857 |
Series | C |
Includes | Mounting Hardware |
Compatible with Brand | Chicago Pneumatic |
Product Type | Wheel Guard |
Compatible with Manufacturer Part Number | CP857 |
Description
Wheel Guard 7 In., Series C, Compatible with Grainger Part Number 32FY72, Product Type Wheel Guard, Compatible with Manufacturer Part Number CP857, Compatible with Series Not Applicable, Compatible with Brand Chicago Pneumatic, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XL, 025 x 246in PL, T123 (246XL025)
- SPEEDAIRE Dipstick Set (PN22N030G)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE001)
- CAMOZZI Check And Quick Exhaust Valves, G1/4 (VSC 544-1/4)
- CHICAGO PNEUMATIC Assembly 1/2 In. Sq Anv (CA148609)
- CHICAGO PNEUMATIC Nut, Collet (KF124525)
- CHICAGO PNEUMATIC HD Air Angle Grinder, 4" (CP854)
- CHICAGO PNEUMATIC Pusher (8940167653)
- CHICAGO PNEUMATIC Valve Stem (A050262)
- CHICAGO PNEUMATIC Air Die Grinder, Standard Duty (CP872)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- Chicago Pneumatic Compressor, Air Tank & Pneumatic Tool Parts