Shop All Reduced Shank Drill Bits
Chicago Pneumatic
Vertical Sander
Mfr # CPT7265S
Zoro # G7814513
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.1"
- Features Powerful motor for productivity; Maximize operator comfort; Perfect for roughing in body filler, weld, smoothing, paint, rust and stone removal; Heavy-duty vertical sander; Rugged 1 hp (750 W) motor; Muffled handle exhaust to vent air away from work surface; Delivered with 7" (178 mm) pad; Speed control switch
- Pad holes number 4
- Power 0.7 hp; 500 W
- Vibration K 10 m/s (ISO-28927-3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CPT7265S
- Zoro # G7814513
- Country of Origin Taiwan, Province of China
- Category Reduced Shank Drill Bits
Dimensions
Overall Length | 15.1" |
Pad diameter | 7" |
Orbit diameter | 5/8" |
Details
Item | Vertical Sander |
Features | Powerful motor for productivity; Maximize operator comfort; Perfect for roughing in body filler, weld, smoothing, paint, rust and stone removal; Heavy-duty vertical sander; Rugged 1 hp (750 W) motor; Muffled handle exhaust to vent air away from work surface; Delivered with 7" (178 mm) pad; Speed control switch |
Pad holes number | 4 |
Power | 0.7 hp; 500 W |
Vibration K | 10 m/s (ISO-28927-3) |
Self vacuum | 7.8" |
Average air consumption | 91 cfm |
Noise level | 15,2 |
Actual air consumption | <2,5 |
Vibration | 0.25 m/s (ISO-28927-3) |
Description
Vertical Sander
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Holder 1/4 Hex 55mm Locking Quick Release 1/2 Sq. Drive (14142-F6.3)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (314)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 6" x 3" 1"R (CF516)
- SUNEX Pry Bar, Professional, 17" (9817)
- CHICAGO PNEUMATIC Retainer (CPTA047095)
- CHICAGO PNEUMATIC Retainer-Beehive (CPTA046096)
- PIG Pig Universal Medium-Weight Absorbent Mat Pad, 15"X20" (NPG25300)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD13/32)
- BEARPAW Wall Mount Dispenser For Hand Cleaner, For 40 Oz Container (BEPBPDISP)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 29/64 (C18118)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- Chicago Pneumatic Reduced Shank Drill Bits