Shop All Air Grinders
Chicago Pneumatic
Vertical Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,500 RPM, 4.0 hp
Mfr # CP3349-SALAVEL
Zoro # G4140897
product price: $2,287.99
/ea
Free Shipping & Returns
$2,287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT Female
- Duty Heavy Duty
- Free Speed 6,500 RPM
- Grinder Type Vertical
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3349-SALAVEL
- Zoro # G4140897
- UPC # 015451692889
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/8 in |
Overall Length | 11 in |
Spindle Size | 5/8"-11 |
Wheel Dia. | 9 in |
Spindle Thread Size | 5/8"-11 |
Air Inlet Connection Size | 1/2 in |
Wheel Diameter | 9 in |
Description
Angle Grinder, Wheel Diameter 9 in, Horsepower 3.7 hp, For Wheel Type Type 27, Max. Speed 6,500 RPM, Air Inlet 1/2 in NPT Female, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Extended Reach, Duty Heavy Duty, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- CRESCENT 2mm x 1" Hex VORTEX™ Impact Power Bit - 25 Pack (CAVB1HM2-25)
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with (9629746)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- CHICAGO PNEUMATIC Chicago Pneumatic 147-875 Angle Die Grinder (147-875)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4 (6.4mm) Collet, Industrial, 20,000 rpm (CP3000-420F)
- CHICAGO PNEUMATIC Extended Straight Wheel Grinder, 3/8 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 18,000 RPM (CP3451-18SE3)
- CHICAGO PNEUMATIC Chicago Pneumatic CP 875 Mini Angle Air Die Grinder (CP 875)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.12 hp (CP3000-600CR)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- AIRCAT Reversible Die Grinder, .75Hp (ACA6290)
- Chicago Pneumatic Air Grinders