Shop All Air Grinders
Chicago Pneumatic
Vertical Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 4.0 hp
Mfr # CP3349-SALAVET
Zoro # G4140906
Free Shipping & Returns
$2,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT Female
- Duty Heavy Duty
- Free Speed 6,000 RPM
- Grinder Type Vertical
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP3349-SALAVET
- Zoro # G4140906
- UPC # 015451692896
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/8 in |
Overall Length | 11 in |
Wheel Dia. | 6 in |
Spindle Size | 5/8"-11 |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 6 in |
Air Inlet Connection Size | 1/2 in |
Description
Angle Grinder, Wheel Diameter 6 in, Horsepower 4 hp, For Wheel Type Type 27, Max. Speed 6,000 RPM, Air Inlet 1/2 in NPT Female, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Extended Reach, Duty Heavy Duty, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Chalk, 888-Y, Railroad Crayon, Yellow, 72PK (464-88813)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- DAVIES Knurled Clamp Knob, Thread Size 3/8-16, 0.75"L (3055-B)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp (CP3249-GABSYG)
- CHICAGO PNEUMATIC DIE GRINDER 1/4" 6" LENGTH 24000 RPM (CP860ES)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7412)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 18,000 rpm, 1/2 HP (CP3019-18)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9121BR)
- CHICAGO PNEUMATIC Angle Die Grinder Kit, 875K (CPT875K)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 100,000 rpm, 0.1 HP (51813)
- Chicago Pneumatic Air Grinders