Shop All Pneumatic Tool Accessories
Chicago Pneumatic
US Charger (110 V) for CP20XP Battery, 20 V / 4 Ah, 90 min Charging Time
Mfr # CP20CHU
Zoro # G4524110
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP20CHU
- Zoro # G4524110
- UPC # 015451722135
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Item | Charger US 20V |
Handle Type | In-Line |
Description
Charger US 20V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush Box w/Carbon Brush (603754-01)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 30 oz. (3377.140)
- SUNEX Extra Thin Wall Deep Impact Socket, 17Mm, 1/2" Drive 6 Point (SUN2617)
- ASTRO PNEUMATIC HARMONIC BALANCER PULLER SET (AO7846)
- CHICAGO PNEUMATIC CP 0006 SVR SCABBLER (8900004001)
- CHICAGO PNEUMATIC CP 0035 Backfill Tamper (9246020505)
- CHICAGO PNEUMATIC CP 0003 Backfill Tamper (8900004006)
- CHICAGO PNEUMATIC Stud Cleaner, 7/8in x 1-15/32in (8940169793)
- CHICAGO PNEUMATIC CP 0009 AC ROCK DRILL (8900002008)
- CHICAGO PNEUMATIC Tune-Up Kit for CP8222 (2050521373)
- SENCO Pneumatic Tool Oil 8 Oz (PC0101)
- Chicago Pneumatic Pneumatic Tool Accessories