Shop All Floor Jacks
Chicago Pneumatic
Trolley Jack, 2 Ton (2T) Low Profile, Heavy Duty Steel Welded Chassis
Mfr # CP80020
Zoro # G2685529
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Lifting 505mm
- Type Low Profile and Versatile Trolley Jack
- Lifting Capacity 2 Tons
- Material Steel
- Length 29-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP80020
- Zoro # G2685529
- UPC # 015451727789
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 29-1/2" |
Details
Item | Trolley Floor Jack |
Features | High Lifting 505mm |
Type | Low Profile and Versatile Trolley Jack |
Lifting Capacity | 2 Tons |
Material | Steel |
Description
Trolley Floor Jack,Low Profile,2 tons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Micro Edge Wiper Blade-40721 (40721)
- K-TOOL INTERNATIONAL Tire Repair Kit (KTI-71930)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft. (1702505)
- FAIRCHILD INDUSTRIES Kg1005 - 1964-1966 Chevrolet C/K Truck Glass Run Kit (KG1005)
- CHICAGO PNEUMATIC Air Hydraulic Jack, 30 Ton (30T), Low profile, High Lift Capacity on High-axle Vehicles (CP85030)
- CHICAGO PNEUMATIC Trolley Jack, 3 Ton (3T) Low Profile, Heavy Duty Steel Welded Chassis (CP80030)
- AMERICAN FORGE & FOUNDRY Manual Jack 5 Ton, Air/Mechanical, Steel (3125)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- ASTRO PNEUMATIC Low Profile Air/Manual Jack, 20 Ton (5304A)
- BIG RED Torin Hydraulic 24000 lb Automotive Bottle Jack (T91203B)
- OTC Motorcycle Jack, 1500 lb. Lift Range (1545)
- Chicago Pneumatic Floor Jacks