Shop All Torque Wrench Accessories
Chicago Pneumatic
Torque Wrench, 50-250 In-Lbs, 1/4"
Mfr # CPTCP8905
Zoro # G3359957
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Features Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation: 0.1 Nm; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches
- Length 9.64"
- Capacity Tubing O.D. (In.) 25 Nm
- Graduation 0.1 Nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CPTCP8905
- Zoro # G3359957
- Country of Origin China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1/4" |
Length | 9.64" |
Details
Item | Torque Wrench,50-250 In-Lbs,1/4" |
Features | Accuracy: 4% according to the EN ISO 6789:2003 specifications; Long-lasting accuracy up to 25000 cycles; Durable: Reliability of the mechanism up to 25000 cycles; Robust: 54 teeth fixed pear head ratchet with quick socket release; Comfort: Black aluminum handle resistant to common chemicals in workshops; Compact: To work in restricted areas; Scale in Nm; Torque adjustment with manual locking in front of the handle; Fine scale graduation: 0.1 Nm; Sensitive & sound signals when reaches the torque; Provided with ISO 6789 calibration certificate; Provided in a protective blow molded case; Numbered wrenches |
Capacity Tubing O.D. (In.) | 25 Nm |
Graduation | 0.1 Nm |
Description
Torque Wrench,50-250 In-Lbs,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Replacement Skimming Blade, 7 (4-949)
- MILWAUKEE TOOL Cable Bit 9/16" x 54" (48-13-8256)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- KLEIN TOOLS 1/2-Inch Torque Wrench Ratchet Square Drive (57010)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- JONARD TOOLS F Connector Torque Wrench Handle (CTW-H)
- PRECISION INSTRUMENTS Torque Wrench/Breaker Bar Combo Pack, 3/4" Drive (PREC4D600F36H)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- Chicago Pneumatic Torque Wrench Accessories