Shop All Quick Connect Fittings
Chicago Pneumatic
Super Duty Reciprocating Air Saw Kit
Mfr # CP7901K
Zoro # G9423108
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Size (In.) 3/8"
- Length 9"
- Special Features Ergonomic design and comfort and easy handling; Maximize operator comfort and productivity; Premium tool for all general cutting; Air reciprocating saw; Very low vibrations; 3/8" (10 mm) stroke length; Great power and speed of 10 000 strokes per minute; 360° swivel air inlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7901K
- Zoro # G9423108
- UPC # 00747103274401
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Hose Size (In.) | 3/8" |
Length | 9" |
Details
Item | Super Duty Reciprocating Air Saw Kit |
Special Features | Ergonomic design and comfort and easy handling; Maximize operator comfort and productivity; Premium tool for all general cutting; Air reciprocating saw; Very low vibrations; 3/8" (10 mm) stroke length; Great power and speed of 10 000 strokes per minute; 360° swivel air inlet |
Description
Super Duty Reciprocating Air Saw Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Hose (500141F)
- GROZ Air Filter, 1in NPT, 230 cfm, 290 psi (F17953-MS)
- MAIN FILTER Hydraulic Filter, replaces WIX 57646, Pressure Line, 25 micron, Outside-In (MF0060421)
- CHICAGO PNEUMATIC Pad - 3.5" Buffing (CA158110)
- CHICAGO PNEUMATIC Mini Random Orbital Sander Kit (CP7200-S KIT)
- CHICAGO PNEUMATIC Mini Disc Sander Kit (CP7202-D KIT)
- CHICAGO PNEUMATIC HD Air Impact Wrench, 1/2" Drive (CP734H)
- CHICAGO PNEUMATIC Impact Wrench, UltraCompact, Powerful, 1/2" (8941077320)
- CHICAGO PNEUMATIC Random Orbital Sander, 3/32" Orbit (CP7225)
- CAMOZZI Super Rapid Fitting Compact Nps (7540 04-00)
- Chicago Pneumatic Quick Connect Fittings