Shop All Air Impact Wrenches
Chicago Pneumatic
Super Duty Air Impact Wrench W/ 6" Extended Anvil, 3/4" Drive
Mfr # CPT772H-6
Zoro # G3339779
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 0.375 "
- Blows per Minute 900
- Square Drive Size 3/4"
- Overall Length 15.5"
- Features General Maintenance; Smooth operation thanks to the DYNA-PACT clutch; Comfortable use thanks to low noise and vibration levels; Good durability; 3/4" impact wrench for vehicle service; Plus 6" extended anvil; Pin clutch oil bath; One-handed push button forward/reverse with 4 positive power settings; Full power in reverse; New comfortable contoured handle grip; 360degree air inlet swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CPT772H-6
- Zoro # G3339779
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4" |
Overall Length | 15.5" |
Min. hose size | 1/2" |
Details
Air Inlet | 0.375 " |
Blows per Minute | 900 |
Item | Super Duty Air Impact Wrench W/ 6" Exten |
Features | General Maintenance; Smooth operation thanks to the DYNA-PACT clutch; Comfortable use thanks to low noise and vibration levels; Good durability; 3/4" impact wrench for vehicle service; Plus 6" extended anvil; Pin clutch oil bath; One-handed push button forward/reverse with 4 positive power settings; Full power in reverse; New comfortable contoured handle grip; 360degree air inlet swivel |
Average CFM @ 15 Second Run Time | 6 cfm |
Vibration K | 2 m/s (ISO-28927-2) |
Actual air consumption | 24 cfm |
Sound Power | 107 db(A) |
Vibration | 4.9 m/s (ISO-8662-7) |
Socket retainer | Friction ring |
Clutch type | Pin clutch - Oil bath |
Noise level | 96 db(A) |
Maximum Torque (reverse) | 1356 Nm |
Handle type | Pistol |
Free speed | 4200 rpm |
Description
Super Duty Air Impact Wrench W/ 6 In. Exten
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X CAT40 V-Flange End Mill Holder With 2.5 Gage Depth (3900-4111)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-10-5PK)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748-2 G)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D-6)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- SP AIR .25 in. Super Fast Mini Impact Ratchet Wrench (SP-1764)
- Chicago Pneumatic Air Impact Wrenches