Shop All Air Hammers
Chicago Pneumatic
Super Duty Air Hammer
Mfr # CPT717
Zoro # G7194566
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1800
- CFM @ Full Load 12.5 cfm
- Stroke Length 2.69"
- Min. Hose 3/8"
- Required Pressure 105 dBa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CPT717
- Zoro # G7194566
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 2.69" |
Overall Length | 7.5" |
Chisel Shank Size | 0.498" |
Bolt size | 3/4" |
Details
Item | Super Duty Air Hammer |
Blows per Minute | 1800 |
CFM @ Full Load | 12.5 cfm |
Min. Hose | 3/8" |
Required Pressure | 105 dBa |
Features | Power and precision; Flexible operating positions; Ideal tool for deep cutting, bolt riveting and super-duty applications; Heavy duty pistol grip hammer; Standard .498 round shank; High power air hammer; Positive action trigger |
Air Inlet | 0.25 " |
Average CFM @ 15 Second Run Time | 3.13 cfm |
Shank Shape | Round |
Sound dBa pressure | 94 dBa |
Vibration (ISO-8662-14) | 13 m/s |
Vibration (ISO-28927-9) | 20.4 m/s |
Power (Joules) | 7.3 joule |
Vibration K (ISO-28927-9) | 6.2 m/s |
Description
Super Duty Air Hammer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- MILWAUKEE TOOL M18 / M12 Vehicle Charger (48-59-1810)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2600 BPM (CP9373-2H)
- CHICAGO PNEUMATIC Low Vibration Short Hammer Kit (8941071601)
- CHICAGO PNEUMATIC CP 4132 Chipping Hammer (9245999800)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2300 bpm (CP7150)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4R)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 4 In Stroke (132)
- Chicago Pneumatic Air Hammers