Shop All Pneumatic Tool Accessories
Chicago Pneumatic
Stud Cleaner, 61/64in x 1-15/32in
Mfr # 8940169794
Zoro # G4309369
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87
- Material Plastic, Steel
- Size 61/64 in x 1-15/32 in
- Accessory Type Stud Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8940169794
- Zoro # G4309369
- UPC # 015451596866
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Accessories
Dimensions
Size | 61/64 in x 1-15/32 in |
Details
Item | Stud Cleaner |
For Use With | 49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87 |
Material | Plastic, Steel |
Accessory Type | Stud Cleaner |
Description
Stud Cleaner, Size 61/64 in x 1-15/32 in, Plastic, Steel, For Use With 49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rivet Tool and Battery, 18 V, Stroke Length 1 3/16 in, Includes 3.0 Ah Battery (2660-20, 48-11-1835)
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793107)
- GEARWRENCH 3/8" Drive X-Core™ Pinless Impact Universal Joint (84440)
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Flare Nut Crowfoot Wrench (WCF16215)
- CHICAGO PNEUMATIC Vacuum Hose Adaptor (6153501170)
- CHICAGO PNEUMATIC CP 0004 RV BACKFILL TAMPER (8900004003)
- CHICAGO PNEUMATIC Stud Cleaner, 51/64in x 2-3/8in (8940169927)
- CHICAGO PNEUMATIC CP 0069 ROCK DRILL 1 X 4-1/4 (8900002022)
- CHICAGO PNEUMATIC Tune-Up Kit for CP8222 (2050521373)
- CHICAGO PNEUMATIC CP 0003 Backfill Tamper (8900004006)
- SUPERIOR ELECTRIC Aftermarket On-Off Trigger Switch w/Lock (SW77L)
- Chicago Pneumatic Pneumatic Tool Accessories