Shop All Pneumatic Tool Accessories
Chicago Pneumatic
Stud Cleaner, 51/64in x 2-3/8in
Mfr # 8940169927
Zoro # G4309350
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87
- Material Plastic, Steel
- Size 51/64 in x 2-3/8 in
- Accessory Type Stud Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8940169927
- Zoro # G4309350
- UPC # 015451599355
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Accessories
Dimensions
Size | 51/64 in x 2-3/8 in |
Details
Item | Stud Cleaner |
For Use With | 49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87 |
Material | Plastic, Steel |
Accessory Type | Stud Cleaner |
Description
Stud Cleaner, Size 51/64 in x 2-3/8 in, Plastic, Steel, For Use With 49CX81, 49CX82, 49CX83, 49CX84, 49CX85, 49CX86, 49CX87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I0443)
- PROTO 3/8 in Drive Socket Set Metric 33 Pieces 6 mm to 19 mm , Black Phosphate (J72233IM)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692B)
- RIDGID Spring, Torsion .85 Od (26872)
- CHICAGO PNEUMATIC CP 0035 Backfill Tamper (9246020505)
- CHICAGO PNEUMATIC Stud Cleaner, 7/8in x 1-15/32in (8940169793)
- CHICAGO PNEUMATIC Vacuum Hose Adaptor (6153501170)
- CHICAGO PNEUMATIC CP 0003 Backfill Tamper (8900004006)
- CHICAGO PNEUMATIC Tune-Up Kit for CP8222 (2050521373)
- CHICAGO PNEUMATIC CP 0009 AC ROCK DRILL (8900002008)
- CHICAGO PNEUMATIC Stud Cleaner, 61/64in x 1-15/32in (8940169794)
- Chicago Pneumatic Pneumatic Tool Accessories