Shop All Air Impact Wrenches
Chicago Pneumatic
Stubby Ratchet, 3/8"
Mfr # 8941082512
Zoro # G9422992
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Free Speed 280 RPM
- Housing Material Composite
- Max. Torque 26 ft.-lb.
- Min. Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941082512
- Zoro # G9422992
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" |
Free Speed | 280 RPM |
Housing Material | Composite |
Max. Torque | 26 ft.-lb. |
Torque Range | 4 to 18 ft.-lb. |
Item | Stubby Ratchet 3/8" |
Description
Stubby Ratchet 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- JACOBS Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (31409)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7773)
- CHICAGO PNEUMATIC 1" D-Handle Impact Wrench 2500 ft.-lb. (CP5000)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D-6)
- CHICAGO PNEUMATIC $3/4" Stubby Impact Wrench (CP7762)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300 ft-lb Nut-busting Torque (2235QTiMAX)
- Chicago Pneumatic Air Impact Wrenches