Shop All Air Impact Wrenches
Chicago Pneumatic
Stubby Ratchet, 1/4"
Mfr # 8941082511
Zoro # G9423071
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Free Speed 280 RPM
- Housing Material Composite
- Max. Torque 26 ft.-lb.
- Min. Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941082511
- Zoro # G9423071
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/4" |
Details
Air Inlet | 1/4" |
Free Speed | 280 RPM |
Housing Material | Composite |
Max. Torque | 26 ft.-lb. |
Torque Range | 4 to 18 ft.-lb. |
Item | Stubby Ratchet 1/4" |
Description
Stubby Ratchet 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 3/4"R (CF581PF)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8222-P)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT734H 1/2 Inch Drive Heavy Duty Air Impact Wrench (CPT734H)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769-6)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- CHICAGO PNEUMATIC 1/2 Impact Wrench W/Air Flex Mini (8941077551)
- AIRCAT 1" Straight Impact Wrench, 1992-1 (1992-1)
- Chicago Pneumatic Air Impact Wrenches