Shop All Air Grinders
Chicago Pneumatic
Straight Pneumatic Air Grinder Kit, 1/4" npt Air Inlet, 1/4" Collet, General, 22,000 rpm, 0.40 HP
Mfr # CP872K
Zoro # G4281658
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Collet 1/4"
- Duty General
- Free Speed 22,000 rpm
- Grinder Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP872K
- Zoro # G4281658
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Details
Air Inlet | 1/4" npt |
Item | Pneumatic Air Grinder Kit |
Collet | 1/4" |
Duty | General |
Free Speed | 22,000 rpm |
Grinder Type | Straight |
HP | 0.40 HP |
CFM @ Full Load | 26.076 |
Handle Type | In-Line |
Description
Pneumatic Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26115)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- CHICAGO PNEUMATIC Die Grinder Kit, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411K)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM (CP9107)
- CHICAGO PNEUMATIC Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113G)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 8,500 RPM, 2.8 hp (CP3850-85AB7V)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (46000)
- Chicago Pneumatic Air Grinders