Shop All Air Grinders
Chicago Pneumatic
Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 19,000 RPM, 0.8 hp
Mfr # CP3109-19
Zoro # G2270235
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Free Speed 19,000 RPM
- Grinder Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3109-19
- Zoro # G2270235
- UPC # 015451685942
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 3/4 in |
Air Inlet Connection Size | 3/8 in |
Collet Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.8 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 19,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Holder, Safety Features Safety Lever, Switch Location Top, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" (22)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.81"L, HR Phenolic (3020-E)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 0)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 7/16in (45-34-2101)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9120CRN)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- CHICAGO PNEUMATIC Extended Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113GES)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 40,000 rpm, 1/2 HP (CP3019-40)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" 120 DEG ANGLE (CP7408)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9122BR)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (CP3000-424R)
- Chicago Pneumatic Air Grinders