Shop All Air Grinders
Chicago Pneumatic
Straight Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 2,000 rpm, 1.2 hp
Mfr # CP3119-123X
Zoro # G4140985
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Duty Heavy Duty
- Free Speed 2,000 rpm
- Grinder Type Straight
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3119-123X
- Zoro # G4140985
- UPC # 015451693053
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 9 3/8 in |
Wheel Dia. | 3.15 in |
Air Inlet Connection Size | 3/8 in |
Wheel Diameter | 3 in |
Spindle Thread Size | 1/2-13 UNC |
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 1.2 hp, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 1/2 In.-13, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502574)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-086)
- MASTER APPLIANCE Strain Relief Cable Guard (51101)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 22,000 RPM, 0.2 hp (CP7500D)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- CHICAGO PNEUMATIC CP9104Q, 1/8 Pencil Grinder, CP9104Q, 60000 RPM (6151959104)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" 24000 RPM (CP860)
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.54 hp (CP860ES)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM (CP9107)
- Chicago Pneumatic Air Grinders