Shop All Air Grinders
Chicago Pneumatic
Straight Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 15,000 rpm, 1.2 hp
Mfr # CP3119-15ES3
Zoro # G4140967
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Duty Heavy Duty
- Grinder Type Straight
- Handle Material Rubber Grip
- HP 1.2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3119-15ES3
- Zoro # G4140967
- UPC # 015451693039
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13 3/8 in |
Wheel Dia. | 3.15 in |
Wheel Diameter | 3 in |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 3/8-24 UNF |
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 1.2 hp, Max. Speed 15,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 3/8" (80652)
- BON TOOL Bon 21-358 Brick Hammer, 24 Ounce Wood Handle (21-358)
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEBH06 -12'6)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHSA27C)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (CP3000-518R)
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" 120 DEG ANGLE (CP7408)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.5 hp (CP3550-120ACC)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- CHICAGO PNEUMATIC Cp875 Ang Die Grinder (CPT023995)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 12,000 RPM (12V741)
- Chicago Pneumatic Air Grinders