Shop All Air Grinders
Chicago Pneumatic
Straight Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 12,000 rpm, 1.2 hp
Mfr # CP3119-12ES4
Zoro # G4140976
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Duty Heavy Duty
- Free Speed 12,000 rpm
- Grinder Type Straight
- Handle Material Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3119-12ES4
- Zoro # G4140976
- UPC # 015451693008
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13 3/8 in |
Wheel Dia. | 3.94 in |
Spindle Thread Size | 3/8-24 UNF |
Air Inlet Connection Size | 3/8 in |
Wheel Diameter | 4 in |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 1.2 hp, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE SCRAPER 2-1/2""W DBL EDGE (10520)
- KRAFT TOOL Round End Magnesium Walking Float, 36 (CC812MT)
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- CHICAGO PNEUMATIC RIVET TOOL3/16" HYDRAULIC (CP9882)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (CP3000-325R)
- CHICAGO PNEUMATIC HD High Power Impact Wrench, 3/4"Drive, 3/8" NPT Air Inlet, General, 6300 rpm (CP7763)
- CHICAGO PNEUMATIC Chicago Pneumatic CP 875 Mini Angle Air Die Grinder (CP 875)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp (CP860)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" 90 DEG ANGLE (CP7406)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.35 hp (G3X180RG4)
- Chicago Pneumatic Air Grinders